2MR-56S-06
Description
2MR-56S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 56GROVES 6MM W
Part # 78426021
BDI # 1102768
Features
Pitch Diameter - Inch:
1.404
Flange Outside Diameter - Millimeter:
40.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.384
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
35.662
Mounting Method:
Rough Bore
2MR-56S-09
Description
2MR-56S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 56GROVES 9MM W
Part # 78426046
BDI # 1102769
Features
Pitch Diameter - Inch:
1.404
Flange Outside Diameter - Millimeter:
40.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.384
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
35.662
Mounting Method:
Rough Bore
EW122202
Description
EW122202 THRUST WASHER ; 3/4" ID X 1-3/8" OD X 1/8" LG SAE 841
Part # EW122202
BDI # 17054477
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1.375
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.384
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.125
Outside Diameter - Millimeter:
35.154
56-2P03-6FA3
Description
56-2P03-6FA3 TIMING PULLEY ; 2MM PIT 03MM W ALUM 1/4" BORE 56T
Part # 56-2P03-6FA3
BDI # 22725171
Features
Pitch Diameter - Inch:
1.404
Flange Outside Diameter - Millimeter:
40.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.384
Face Width - Millimeter:
6.985
Face Width - Inch:
0.275
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
35.662
Mounting Method:
Finished Bore
56-2P06-6FA3
Description
56-2P06-6FA3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 56T
Part # 56-2P06-6FA3
BDI # 22725175
Features
Pitch Diameter - Inch:
1.404
Flange Outside Diameter - Millimeter:
40.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.384
Face Width - Millimeter:
10.287
Face Width - Inch:
0.405
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
35.662
Mounting Method:
Finished Bore