Page 1 of 2

Next

Compare
2MR-56S-06

COMPARE

2MR-56S-06

Description
2MR-56S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 56GROVES 6MM W

GATES

Part # 78426021

BDI # 1102768

Features

Pitch Diameter - Inch: 1.404
Flange Outside Diameter - Millimeter: 40.005
Inch - Metric: Metric
Outside Diameter - Inch: 1.384
Face Width - Millimeter: 7.163

Face Width - Inch: 0.282
Belt Pitch: 2 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 35.662
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2MR-56S-09

COMPARE

2MR-56S-09

Description
2MR-56S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 56GROVES 9MM W

GATES

Part # 78426046

BDI # 1102769

Features

Pitch Diameter - Inch: 1.404
Flange Outside Diameter - Millimeter: 40.005
Inch - Metric: Metric
Outside Diameter - Inch: 1.384
Face Width - Millimeter: 10.185

Face Width - Inch: 0.401
Belt Pitch: 2 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 35.662
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
EW122202

COMPARE

EW122202

Description
EW122202 THRUST WASHER ; 3/4" ID X 1-3/8" OD X 1/8" LG SAE 841

BUNTING BEARINGS

Part # EW122202

BDI # 17054477

Features

Profile: Thrust Washer
Nominal Bore - Inch: 0.75
Nominal Outside Diameter - Inch: 1.375
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.384
Length Thru Bore - Millimeter: 3.175
Nominal Bore - Millimeter: 19.05
Length Thru Bore - Inch: 0.125
Outside Diameter - Millimeter: 35.154

Price Inventory : Available to order
Loading Price
QTY
56-2P03-6FA3

COMPARE

56-2P03-6FA3

Description
56-2P03-6FA3 TIMING PULLEY ; 2MM PIT 03MM W ALUM 1/4" BORE 56T

B & B MANUFACTURING

Part # 56-2P03-6FA3

BDI # 22725171

Features

Pitch Diameter - Inch: 1.404
Flange Outside Diameter - Millimeter: 40.005
Inch - Metric: Metric
Outside Diameter - Inch: 1.384
Face Width - Millimeter: 6.985

Face Width - Inch: 0.275
Belt Pitch: 2 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 35.662
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
56-2P06-6FA3

COMPARE

56-2P06-6FA3

Description
56-2P06-6FA3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 56T

B & B MANUFACTURING

Part # 56-2P06-6FA3

BDI # 22725175

Features

Pitch Diameter - Inch: 1.404
Flange Outside Diameter - Millimeter: 40.005
Inch - Metric: Metric
Outside Diameter - Inch: 1.384
Face Width - Millimeter: 10.287

Face Width - Inch: 0.405
Belt Pitch: 2 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 35.662
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY