38-3M06M6A6
Description
38-3M06M6A6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 38T
Part # 38-3M06M6A6
BDI # 22713997
Features
Pitch Diameter - Inch:
1.417
Inch - Metric:
Metric
Outside Diameter - Inch:
1.398
Face Width - Millimeter:
10.3
Face Width - Inch:
0.406
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
36
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
38-3M06M6FA6
Description
38-3M06M6FA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 38T
Part # 38-3M06M6FA6
BDI # 22714001
Features
Pitch Diameter - Inch:
1.417
Flange Outside Diameter - Millimeter:
39.4
Inch - Metric:
Metric
Outside Diameter - Inch:
1.398
Face Width - Millimeter:
10.3
Face Width - Inch:
0.406
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
36
Mounting Method:
Finished Bore
38-3M09M6FA6
Description
38-3M09M6FA6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 38T
Part # 38-3M09M6FA6
BDI # 22714017
Features
Pitch Diameter - Inch:
1.417
Flange Outside Diameter - Millimeter:
39.4
Inch - Metric:
Metric
Outside Diameter - Inch:
1.398
Face Width - Millimeter:
13.4
Face Width - Inch:
0.528
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
36
Mounting Method:
Finished Bore
38-3M09M6A6
Description
38-3M09M6A6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 38T
Part # 38-3M09M6A6
BDI # 22714013
Features
Pitch Diameter - Inch:
1.417
Inch - Metric:
Metric
Outside Diameter - Inch:
1.398
Face Width - Millimeter:
13.4
Face Width - Inch:
0.528
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
36
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9