P80-14M-115-4545
Description
P80-14M-115-4545 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20182867
BDI # 414250
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type A2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
P80-14M-85-3535
Description
P80-14M-85-3535 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20182870
BDI # 414253
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type A2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
P80-14M-40-3020
Description
P80-14M-40-3020 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20182868
BDI # 414251
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type A3F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
P80-14M-55-3020
Description
P80-14M-55-3020 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20182869
BDI # 414252
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type A3F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed