PX140BS X 3.000IN CF BORE KW SS
Description
PX140BS X 3.000" CF BORE KW SS ELAS HUB, MISC FLANGES AND ELEMENTS (SMARTCATALOG)
Part # 660836
BDI # 27300556
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
98.425
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
177.8
Coupling Type:
Elastomeric Coupling
Torque:
27590In-Lbs