100M HRB METRIC HUB OMEGA 7300720M1
Description
100M HRB METRIC HUB OMEGA 7300720M1 ; NON-RETURNABLE CPLG HUB
Part # 10287941
BDI # 24128342
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.134
Length Thru Bore - Millimeter:
140
Hub Diameter - Millimeter:
260
Hub Diameter - Inch:
10.236
Coupling Type:
Elastomeric Coupling
Torque:
9600Nm
M 249747/710
Description
M 249747/710 TAPERED ROLLER BRG ; SINGLE ROW
Part # M 249747/710
BDI # 1304436
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
14.134
Outside Diameter - Millimeter:
359
Bore - Millimeter:
257
Bore - Inch:
10.118
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
M249747 (1) | M249710 (1)
Basic Number:
M249747
Precision Class:
Standard
100HCB 170M RAPTOR
Description
100HCB 170M RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 016486
BDI # 22275097
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
14.134
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
267
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
100HCB 160M RAPTOR
Description
100HCB 160M RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 016485
BDI # 22274953
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
14.134
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
267
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
100HCB 150M RAPTOR
Description
100HCB 150M RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 016484
BDI # 22274957
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
14.134
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
267
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs