80A43
Description
80A43 ROLLER CHAIN SPROCKET ; 43T 14.260" OD 1 1/4" BORE 1" PITCH
Part # 80A43
BDI # 747539
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.263
Pitch Diameter - Millimeter:
347.97
Mounting Method:
Rough Bore
80B43
Description
80B43 ROLLER CHAIN SPROCKET ; 43T 14.260" OD 1 1/4" BORE 1" PITCH
Part # 80B43
BDI # 747941
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.263
Pitch Diameter - Millimeter:
347.97
Mounting Method:
Rough Bore