TB SPC355/10 4545
Description
TB SPC355/10 4545 V-BELT SHEAVE ; NON-RETURNABLE TAPER BUSH V GRV
Part # TB SPC355/10 4545
BDI # 1084615
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
14.354
Outside Diameter - Millimeter:
364.6
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
4545
Number of Grooves:
10
TB SPC355/4 3535
Description
TB SPC355/4 3535 V-BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPC355/4 3535
BDI # 1084551
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
14.354
Outside Diameter - Millimeter:
364.6
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
3535
Number of Grooves:
4
TB SPC355/3 3535
Description
TB SPC355/3 3535 V-BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPC355/3 3535
BDI # 1084550
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
14.354
Outside Diameter - Millimeter:
364.6
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
3535
Number of Grooves:
3
SPC355X8-4040
Description
SPC355X8-4040 V-BELT SHEAVE ; 8 GROOVE CAST IRON TB
Part # 2101023159
BDI # 18131342
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
14.354
Outside Diameter - Millimeter:
364.6
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
4040
Number of Grooves:
8
TB SPC355/6 3535
Description
TB SPC355/6 3535 V-BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPC355/6 3535
BDI # 1084553
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
14.354
Outside Diameter - Millimeter:
364.6
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
3535
Number of Grooves:
6