C133M-16x32
Description
C133M-16X32 KEYLESS LOCKING ASSEMBLY ; 0.63" ID X 1.26" OD
Part # C133M-16X32
BDI # 193200
Features
Component:
Keyless Locking Assembly
Series:
C133
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.457
Outside Diameter - Millimeter:
37.008
Bore - Millimeter:
16
Length - Millimeter:
21.488
Other Features:
4 Locking Screws | Single Taper with Flange
Length - Inch:
0.846
35A11
Description
35A11 ROLLER CHAIN SPROCKET ; 11 TEETH ANSI 35 TYPE A
Part # 81017633
BDI # 20640589
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.331
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.457
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Rough Bore