1X5FT GS COOLANT AIR 100 HW
Description
1X5FT GS COOLANT AIR 100 HW HOSE ; 5FT/BOX
Part # 46852016
BDI # 28385504
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.46
Outside Diameter - Millimeter:
37.084
Other Features:
Multiple Ply Synthetic Fabric with 2 Built-In Steel Wire Helix | Bend Radius 2 Inch
Typical Use:
Engine Coolant | Industrial | Marine | Stationary Engine
Inside Diameter - Millimeter:
25.4
Color:
Black
1X100 CHE MSTR PLUS CPE 200SD MEGAFLEX
Description
1X100 CHE MSTR PLUS CPE 200SD MEGAFLEX ; CHEMICAL HOSE NON-RETURNABLE 100FT/REL
Part # 46960008
BDI # 22285025
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.46
Outside Diameter - Millimeter:
37.084
Other Features:
Bend Radius 2 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Barge | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
25.4
Color:
Black
1IN ARCTIC EXTREMEFLEX BLK 150
Description
1IN ARCTIC EXTREMEFLEX BLK 150 HOSE ; NON-RETURNABLE 400FT/REL
Part # 20906235
BDI # 26934160
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.46
Outside Diameter - Millimeter:
37.084
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | 29" Hg Vacuum | Bend Radius 1 Inch
Typical Use:
Suction and Discharge Service
Inside Diameter - Millimeter:
25.4
Color:
Black
1IN PLICORD FUEL DISCHARGE 150
Description
1IN PLICORD FUEL DISCHARGE 150 HOSE ; NON-RETURNABLE 100FT L 400FT/REL
Part # 20032357
BDI # 424212
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.46
Outside Diameter - Millimeter:
37.084
Other Features:
2 Ply Synthetic Fabric Spiral with Grounding Wire | High Oil Resistance
Typical Use:
Industrial | Tank
Inside Diameter - Millimeter:
25.4
Color:
Black
T509OE100X100
Description
T509OE100X100 CHEMICAL HOSE ; 1"X1.46" ODX100'
Part # T509OE100X100
BDI # 21573593
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.46
Outside Diameter - Millimeter:
37.084
Other Features:
9" Minimum Bend Radius | Synthetic Textile Cord with Flexible Steel Helix Wire
Inside Diameter - Millimeter:
25.4
Color:
Blue