K7300-16X100

COMPARE

K7300-16X100

Description
K7300-16X100 REINFORCE VACUUM HOSE ; POLYWIRE PLUS 1"X100'

KURIYAMA

Part # K7300-16X100

BDI # 25129338

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.464
Outside Diameter - Millimeter: 37.186
Other Features: High Tensile Yarn with Spring Steel Wire Helix | Chemical Resistant | Self Extinguishing | Non Toxic | Silicone Free | 112 PSI at 122 Deg F
Typical Use: Liquid Food Transfer | Vacuum | Water Transfer

Inside Diameter - Millimeter: 25.4
Color: Crystal Clear

Price Inventory : Available to order
Loading Price
QTY
2440N-16V91

COMPARE

2440N-16V91

Description
2440N-16V91 WATERBLAST HOSE, 1" ID PA-11MW/PA BLK (SMARTCATALOG)

PARKER

Part # 2440N-16V91

BDI # 26589100

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.464
Outside Diameter - Millimeter: 37.186
Other Features: High Strength Wire
Typical Use: Industrial

Inside Diameter - Millimeter: 25.4
Color: Black

Price Inventory : Available to order
Loading Price
QTY
K7300-16X25

COMPARE

K7300-16X25

Description
K7300-16X25 REINFORCED VACUUM HOSE ; 1" IDX1.464" ODX25' CRYSTAL CLR PVC

KURIYAMA

Part # K7300-16X25

BDI # 21443434

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.464
Outside Diameter - Millimeter: 37.186
Other Features: High Tensile Yarn with Spring Steel Wire Helix | Chemical Resistant | Self Extinguishing | Non Toxic | Silicone Free | 112 PSI at 122 Deg F
Typical Use: Liquid Food Transfer | Vacuum | Water Transfer

Inside Diameter - Millimeter: 25.4
Color: Crystal Clear

Price Inventory : Available to order
Loading Price
QTY