Page 1 of 4

Next

Compare
2MR-60S-06

COMPARE

2MR-60S-06

Description
2MR-60S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # 78426055

BDI # 1102776

Features

Pitch Diameter - Inch: 1.504
Flange Outside Diameter - Millimeter: 43.942
Inch - Metric: Metric
Outside Diameter - Inch: 1.484
Face Width - Millimeter: 10.414

Face Width - Inch: 0.41
Belt Pitch: 2 MM
Pitch Diameter - Millimeter: 38.202
Mounting Method: Rough Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
2MR-60S-09

COMPARE

2MR-60S-09

Description
2MR-60S-09 SYNCHRONOUS PULLEY ; 37.694MM OD 38.202MM PITCH DIA

GATES

Part # 78426064

BDI # 1102777

Features

Pitch Diameter - Inch: 1.504
Flange Outside Diameter - Millimeter: 43.942
Inch - Metric: Metric
Outside Diameter - Inch: 1.484
Face Width - Millimeter: 13.462

Face Width - Inch: 0.53
Belt Pitch: 2 MM
Pitch Diameter - Millimeter: 38.202
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
60-2P06-6FA3

COMPARE

60-2P06-6FA3

Description
60-2P06-6FA3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 60T

B & B MANUFACTURING

Part # 60-2P06-6FA3

BDI # 22727534

Features

Pitch Diameter - Inch: 1.504
Flange Outside Diameter - Millimeter: 43.942
Inch - Metric: Metric
Outside Diameter - Inch: 1.484
Face Width - Millimeter: 10.287

Face Width - Inch: 0.405
Belt Pitch: 2 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 38.202
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
FC107-20

COMPARE

FC107-20

Description
FC107-20 HYDRAULIC HOSE ; SINGLE WIRE BRAID

AEROQUIP

Part # FC107-20

BDI # 23893266

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.484
Outside Diameter - Millimeter: 37.694
Other Features: Fuel Resistant | Waterproof | Burst Pressure 1000 PSI
Typical Use: Engine

Inside Diameter - Millimeter: 28.575
Color: Black

Price Inventory : Available to order
Loading Price
QTY
60-2P09-6FA3

COMPARE

60-2P09-6FA3

Description
60-2P09-6FA3 TIMING PULLEY ; 2MM PIT 09MM W ALUM 1/4" BORE 60T

B & B MANUFACTURING

Part # 60-2P09-6FA3

BDI # 22727565

Features

Pitch Diameter - Inch: 1.504
Flange Outside Diameter - Millimeter: 43.942
Inch - Metric: Metric
Outside Diameter - Inch: 1.484
Face Width - Millimeter: 13.462

Face Width - Inch: 0.53
Belt Pitch: 2 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 38.202
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY