24XL037 X 1/4 MPB
Description
24XL037 X 1/4 MPB TIMING BELT PULLEY ; 0.375" BELT WD MPB BUSHING
Part # 113410
BDI # 255266
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
45.212
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Global Part Number GPN:
573570
Pitch Diameter - Millimeter:
38.81
24XL037
Description
24XL037 SYNCHRONOUS BELT PULLEY ; 3/8" BELT WID 1/5"CH BELT PIT XL STYLE
Part # 24XL037
BDI # 617792
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
44.602
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Global Part Number GPN:
573772
Pitch Diameter - Millimeter:
38.81
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
44.602
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
38.81
Mounting Method:
Rough Bore
60MP025MDFP8
Description
60MP025MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 60MP025MDFP8
BDI # 26271867
Features
Pitch Diameter - Inch:
1.535
Flange Outside Diameter - Millimeter:
43.18
Inch - Metric:
Metric
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
39
Mounting Method:
Finished Bore
24XL025M6FA8
Description
24XL025M6FA8 TIMING PULLEY ; 0.200" PIT 1/4" W 8MM BORE ALUM 24T
Part # 24XL025M6FA8
BDI # 22690880
Features
Pitch Diameter - Inch:
1.535
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
11.1
Face Width - Inch:
0.437
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
39
Mounting Method:
Finished Bore