Page 1 of 2

Next

Compare
P25-5MGT-15AL

COMPARE

P25-5MGT-15AL

Description
P25-5MGT-15AL SYNCHRONOUS PULLEY ; POWERGRIP GT2

GATES

Part # 78451525

BDI # 22282731

Features

Pitch Diameter - Inch: 1.575
Flange Outside Diameter - Millimeter: 42.875
Inch - Metric: Metric
Outside Diameter - Inch: 1.52
Face Width - Millimeter: 19.837

Face Width - Inch: 0.781
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 40
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P25-5MGT-09AL

COMPARE

P25-5MGT-09AL

Description
P25-5MGT-09AL SYNCHRONOUS PULLEY ; POWERGRIP GT2

GATES

Part # 78450925

BDI # 22282719

Features

Pitch Diameter - Inch: 1.575
Flange Outside Diameter - Millimeter: 42.875
Inch - Metric: Metric
Outside Diameter - Inch: 1.52
Face Width - Millimeter: 13.868

Face Width - Inch: 0.546
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 40
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25-5M09M6A8

COMPARE

25-5M09M6A8

Description
25-5M09M6A8 TIMING PULLEY ; 5MM PITCH 9MM BELT W 8MM BORE ALUM 25T

B & B MANUFACTURING

Part # 25-5M09M6A8

BDI # 22692015

Features

Pitch Diameter - Inch: 1.575
Inch - Metric: Metric
Outside Diameter - Inch: 1.52
Face Width - Millimeter: 13.9
Face Width - Inch: 0.547

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 40
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
25-5M15M6FA8

COMPARE

25-5M15M6FA8

Description
25-5M15M6FA8 TIMING PULLEY ; 5MM PITCH 15MM BELT W 8MM BORE ALUM 25T

B & B MANUFACTURING

Part # 25-5M15M6FA8

BDI # 22692033

Features

Pitch Diameter - Inch: 1.575
Flange Outside Diameter - Millimeter: 42.9
Inch - Metric: Metric
Outside Diameter - Inch: 1.52
Face Width - Millimeter: 19.8

Face Width - Inch: 0.78
Belt Pitch: 5 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 40
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
25-5MX15-6FS5

COMPARE

25-5MX15-6FS5

Description
25-5MX15-6FS5 TIMING PULLEY ; 5MM PIT 15MM W 3/8" MPB STEEL 25T

B & B MANUFACTURING

Part # 25-5MX15-6FS5

BDI # 22692053

Features

Pitch Diameter - Inch: 1.575
Flange Outside Diameter - Millimeter: 45.237
Inch - Metric: Metric
Outside Diameter - Inch: 1.52
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 40
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY