Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.531
Outside Diameter - Millimeter:
38.887
Other Features:
Face Dia 1.14 | 11 Tangs | Key Bent
Inside Diameter - Millimeter:
20.345
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.531
Outside Diameter - Millimeter:
38.887
Other Features:
Face Dia 1.14 | 11 Tangs | Key Bent | 302 or 304 Stainless Steel | Corrosion Resistance
Inside Diameter - Millimeter:
20.345
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.531
Outside Diameter - Millimeter:
38.887
Inside Diameter - Millimeter:
20.345
03B-23A
Description
03B-23A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001079
BDI # 18117618
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.446
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.531
Pitch Diameter - Millimeter:
36.72
Mounting Method:
Rough Bore
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
0.75
Bore 2 - Millimeter:
19.05
Height - Inch:
0.625
Bore 2 - Inch:
0.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.531
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel