36T5/25-2
Description
36T5/25-2 TIMING PULLEY ; 5MM PITCH 25MM BELT W 25 TEETH ALUMINUM
Part # 36T5/25-2
BDI # 22712886
Features
Pitch Diameter - Inch:
1.575
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.531
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Type 6F | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
40
Mounting Method:
Rough Bore
27T5/25-2
Description
27T5/25-2 TIMING PULLEY ; 5MM PITCH 16MM BELT W 25 TEETH ALUMINUM
Part # 27T5/25-2
BDI # 22698217
Features
Pitch Diameter - Inch:
1.575
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.531
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Type 6F | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
40
Mounting Method:
Rough Bore
21T5/25-2
Description
21T5/25-2 TIMING PULLEY ; 5MM PITCH 10MM BELT W 25 TEETH ALUMINUM
Part # 21T5/25-2
BDI # 22687506
Features
Pitch Diameter - Inch:
1.575
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.531
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Type 6F | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
40
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.53
Outside Diameter - Millimeter:
38.9
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
25.4
Color:
Black
16EFCPSX200FT LL
Description
16EFCPSXLL MINING HOSE ; POR COAL POWER SPIRAL 200FT/REL
Part # 16EFCPSX200FT LL
BDI # 1096707
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.53
Outside Diameter - Millimeter:
38.9
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Inside Diameter - Millimeter:
25.4
Color:
Black