Page 1 of 82

Next

Compare
22336 CCK/C3W33

COMPARE

22336 CCK/C3W33

Description
22336 CCK/C3W33 SPHR ROLLER BRG ; 180MM BORE 380MM OD 126MM WID

SKF

Part # 22336 CCK/C3W33

BDI # 1265829

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23956EMBW33

COMPARE

23956EMBW33

Description
23956EMBW33 SPHERICAL RLR BRG

TIMKEN

Part # 23956EMBW33

BDI # 20352015

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23956EJW33

COMPARE

23956EJW33

Description
23956EJW33 SPHERICAL RLR BRG ; STEEL CAGE

TIMKEN

Part # 23956EJW33

BDI # 21965193

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22336EW33C3

COMPARE

22336EW33C3

Description
22336EW33C3 SPHERICAL ROLLER BEARING ; 180MM IDX380MM ODX126MM W

NACHI

Part # 22336EW33C3

BDI # 664352

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
29438EJW18W66 PAIR

COMPARE

29438EJW18W66 PAIR

Description
29438EJW18W66 PAIR THRUST SPH RLR BRG ; STEEL CAGE 24OD

TIMKEN

Part # 29438EJW18W66 PAIR

BDI # 1330204

Features

Height - Millimeter: 115
Bore 1 - Inch: 7.48
Bore 2 - Millimeter: 264.414
Height - Inch: 4.528
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY