D50B74ZH X 45MM 14MM KW 2SS
Description
D50B74ZH X 45MM 14MM KW 2SS SPROCKET ; 5/8" PITCH 45MM BORE 74-TEETH
Part # D50B74Z X 45MM BORE 14MM KW 2SS
BDI # 21525161
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
14.726
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.088
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
374.04
Mounting Method:
Finished Bore