Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
1.594
Outside Diameter - Millimeter:
40.488
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
72In-Lbs
03B-24A
Description
03B-24A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001080
BDI # 18117619
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.594
Pitch Diameter - Millimeter:
38.3
Mounting Method:
Rough Bore
512VBF53
Description
512VBF53 COMBO RADIAL/THRUST BEARING ; 19.05MM IDX40.488MM ODX12.7MM W 10/BOX
Part # 512VBF53
BDI # 795942
Features
Height - Millimeter:
12.7
Bore 1 - Inch:
0.75
Bore 2 - Millimeter:
19.05
Height - Inch:
0.5
Bore 2 - Inch:
0.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.594
Other Features:
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element:
Ball Bearing