Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.462
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.614
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Rough Bore
SJMD150X100
Description
SJMD150X100 MILL DISCHARGE HOSE ; 1-1/2"X100' SGL JACKET W/RED STRIPE
Part # SJMD150X100
BDI # 21443583
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.614
Outside Diameter - Millimeter:
40.996
Other Features:
Single Jacket
Typical Use:
Construction Pump | Plant Clean Up | Pump Water Discharge | Wash Down Ships | Factories
Inside Diameter - Millimeter:
38.1
Color:
White
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.462
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.614
Other Features:
13/32 Inch Plain Bore
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Rough Bore