BLM-04
Description
BLM-04 LOCKNUT ; M20 X 1.0 THREAD 41.1MM OD 17.5MM THK
Part # BLM-04
BDI # 966580
Features
Thread Size:
M20 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.618
Outside Diameter - Millimeter:
41.1
Other Features:
Mechanical Lock | M4 Lock Screw
Nominal Thickness - Inch:
0.65
Nominal Thickness - Millimeter:
16.5