16RLC 50FT/CARTON
Description
16RLC XCTN HYDRAULIC HOSE ; RLC 3-FIBER BRAID RETURN LINE LOW PRESS
Part # 33190261
BDI # 1097482
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.62
Outside Diameter - Millimeter:
41.148
Other Features:
3 Fiber Braid | Bend Radius 9 Inch | Burst Pressure 800 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
25.4
Color:
Black
Features
Thread Size:
0.781-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.62
Outside Diameter - Millimeter:
41.148
Other Features:
Mechanical Lock | M4 Lock Screw
Threads per Inch:
32
Nominal Thickness - Inch:
0.63
Nominal Thickness - Millimeter:
16.002
1IN PULP AND PAPER WASHDOWN TN
Description
1IN PULP AND PAPER WASHDOWN TN ; WTR HOSE NON-RETURNABLE 50'L 100FT/REL
Part # 20029385
BDI # 425372
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.62
Outside Diameter - Millimeter:
41.148
Typical Use:
Pulp and Paper Mill
Inside Diameter - Millimeter:
25.4
Color:
Black
K3150-20X50
Description
K3150-20X50 FOOD/BEVERAGE HOSE ; 1-1/4" IDX1.62" OD CRYSTAL CLR PVC
Part # K3150-20X50
BDI # 21443536
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.62
Outside Diameter - Millimeter:
41.148
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 55 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
31.75
Color:
Crystal Clear
K3150-20X100
Description
K3150-20X100 FOOD AND BEVERAGE HOSE ; 1-1/4"X100'
Part # K3150-20X100
BDI # 24089007
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.62
Outside Diameter - Millimeter:
41.148
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 55 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
31.75
Color:
Crystal Clear