Page 1 of 3

Next

Compare
083B-9B

COMPARE

083B-9B

Description
083B-9B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001984

BDI # 18118488

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.462

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.634
Pitch Diameter - Millimeter: 37.13
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
083B-9A

COMPARE

083B-9A

Description
083B-9A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001983

BDI # 18118487

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.462

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.634
Pitch Diameter - Millimeter: 37.13
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
65MP025MSFB6

COMPARE

65MP025MSFB6

Description
65MP025MSFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 65MP025MSFB6

BDI # 26283923

Features

Pitch Diameter - Inch: 1.654
Flange Outside Diameter - Millimeter: 46.23
Inch - Metric: Metric
Outside Diameter - Inch: 1.634
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 42
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
65MP025MDFP8

COMPARE

65MP025MDFP8

Description
65MP025MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 65MP025MDFP8

BDI # 26271512

Features

Pitch Diameter - Inch: 1.654
Flange Outside Diameter - Millimeter: 46.23
Inch - Metric: Metric
Outside Diameter - Inch: 1.634
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 42
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
65MP025MDFB6

COMPARE

65MP025MDFB6

Description
65MP025MDFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 65MP025MDFB6

BDI # 26272894

Features

Pitch Diameter - Inch: 1.654
Flange Outside Diameter - Millimeter: 46.23
Inch - Metric: Metric
Outside Diameter - Inch: 1.634
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 42
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY