Page 1 of 6

Next

Compare
PB26XL037

COMPARE

PB26XL037

Description
PB26XL037 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78231520

BDI # 1126036

Features

Pitch Diameter - Inch: 1.655
Flange Outside Diameter - Millimeter: 47.625
Inch - Metric: Inch
Outside Diameter - Inch: 1.635
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter: 42.037
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB26XL025

COMPARE

PB26XL025

Description
PB26XL025 TIMING PULLEY

GATES

Part # 78231512

BDI # 1126035

Features

Pitch Diameter - Inch: 1.655
Flange Outside Diameter - Millimeter: 47.625
Inch - Metric: Inch
Outside Diameter - Inch: 1.635
Face Width - Millimeter: 11.125

Face Width - Inch: 0.438
Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter: 42.037
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D12P

COMPARE

D12P

Description
D12P SPHERICAL PLAIN BEARING ; 3/4" BORE

TRIANGLE MFG

Part # D12P

BDI # 21461463

Features

Enclosure: Open
Housing Width - Millimeter: 29.718
Material - Ball: Bronze
Material - Liner: Not Applicable
Material - Outer Member: Stamped Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.635
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
26XL037-6FA3

COMPARE

26XL037-6FA3

Description
26XL037-6FA3 TIMING PULLEY ; 0.200" PIT 3/8" W 1/4" BORE ALUM 26T

B & B MANUFACTURING

Part # 26XL037-6FA3

BDI # 22697144

Features

Pitch Diameter - Inch: 1.655
Flange Outside Diameter - Millimeter: 47.625
Inch - Metric: Inch
Outside Diameter - Inch: 1.635
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 1/5 Inch
Other Features: Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 42.037
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D12A

COMPARE

D12A

Description
D12A SPHERICAL PLAIN BEARING ; 3/4" BORE

TRIANGLE MFG

Part # D12A

BDI # 21461462

Features

Enclosure: Open
Housing Width - Millimeter: 29.718
Material - Ball: Bronze
Material - Liner: Not Applicable
Material - Outer Member: Stamped Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.635
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY