I-112618 CA/C3W33
Description
I-112618 CA/C3W33 SPHR ROLLER BRG
Part # I-112618 CA/C3W33
BDI # 1303081
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.142
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
26250KEMBW33W40IW45AC4
Description
26250KEMBW33W40IW45AC4 SPHERICAL RLR BRG ; NON RETURNABLE 250MM ID 410MM OD 128MM W
Part # 26250KEMBW33W40IW45AC4
BDI # 22836566
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.142
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Carburized Steel Inner Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
250RU91 R3
Description
250RU91 R3 CYLINDRICAL ROLLER BRG ; 12-24 OD SINGLE ROW
Part # 250RU91 R3
BDI # 1328408
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.142
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456350
Number of Rows of Rollers:
Single Row
ECBI-112618 CAM/C4W33
Description
ECBI-112618 CAM/C4W33 SPHR ROLLER BRG
Part # ECBI-112618 CAM/C4W33
BDI # 1260677
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.142
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
26250KEMBW33C4
Description
26250KEMBW33C4 SPHERICAL RLR BRG ; 250MM ID 410MM OD 128MM WD
Part # 26250KEMBW33C4
BDI # 21967188
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.142
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing