40T10/14-2

COMPARE

40T10/14-2

Description
40T10/14-2 TIMING PULLEY ; 10MM PITCH 25MM BELT W 14 TEETH ALUMINUM

B & B MANUFACTURING

Part # 40T10/14-2

BDI # 22719096

Features

Pitch Diameter - Inch: 1.772
Flange Outside Diameter - Millimeter: 48
Inch - Metric: Metric
Outside Diameter - Inch: 1.681
Face Width - Millimeter: 30

Face Width - Inch: 1.181
Belt Pitch: 10 MM
Other Features: Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter: 45
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
31T10/14-2

COMPARE

31T10/14-2

Description
31T10/14-2 TIMING PULLEY ; 10MM PIT 16MM BELT W 14 TEETH ALUMINUM

B & B MANUFACTURING

Part # 31T10/14-2

BDI # 22704957

Features

Pitch Diameter - Inch: 1.772
Flange Outside Diameter - Millimeter: 48
Inch - Metric: Metric
Outside Diameter - Inch: 1.681
Face Width - Millimeter: 21

Face Width - Inch: 0.827
Belt Pitch: 10 MM
Other Features: Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter: 45
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 40-T10-14RSB

COMPARE

PHP 40-T10-14RSB

Description
PHP 40-T10-14RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 40-T10-14RSB

BDI # 1292373

Features

Pitch Diameter - Inch: 1.754
Flange Outside Diameter - Millimeter: 48
Inch - Metric: Metric
Outside Diameter - Inch: 1.681
Face Width - Millimeter: 30

Face Width - Inch: 1.181
Belt Pitch: 10 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 44.56
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY