Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
15.933
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.633
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
404.698
Mounting Method:
Bushed
100A40
Description
100A40 ROLLER CHAIN SPROCKET ; 40T 16.630" OD 1 1/4" ID 1-1/4" PITCH
Part # 100A40
BDI # 740537
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.933
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.633
Pitch Diameter - Millimeter:
404.698
Mounting Method:
Rough Bore