SLD 1900 IN 1-1/4
Description
SLD 1900 IN 1-1/4 SHAFT LOCKING DEVICE
Part # 69790498480
BDI # 599251
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1900
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.693
Outside Diameter - Millimeter:
43
Bore - Millimeter:
31.75
Length - Millimeter:
45
Other Features:
8 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
1.772
SLD 1900 MM 32X43
Description
SLD 1900 MM 32X43 SHAFT LOCKING DEVICE
Part # 69790498453
BDI # 599440
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.693
Outside Diameter - Millimeter:
43
Bore - Millimeter:
32
Length - Millimeter:
45
Other Features:
8 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
1.772