03B-26A
Description
03B-26A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001082
BDI # 18117621
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.633
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.717
Pitch Diameter - Millimeter:
41.48
Mounting Method:
Rough Bore
OFAQ-150X200
Description
OFAQ-150X200 PRTBL WATER DISCHARGE HOSE ; PU AQUA NSF61 1-1/2"X200'
Part # OFAQ-150X200
BDI # 24460588
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.717
Outside Diameter - Millimeter:
43.612
Other Features:
0.079" Wall Thickness
Typical Use:
Ship/Boat | Liquid and Powder Food Transfer
Inside Diameter - Millimeter:
39.599
Color:
Blue
OFAQ-150X660
Description
OFAQ-150X660 PRTBL WATER DISCHARGE HOSE ; PU AQUA NSF61 1-1/2"X660'
Part # OFAQ-150X660
BDI # 24460590
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.717
Outside Diameter - Millimeter:
43.612
Other Features:
0.079" Wall Thickness
Typical Use:
Ship/Boat | Liquid and Powder Food Transfer
Inside Diameter - Millimeter:
39.599
Color:
Blue