03B-26A

COMPARE

03B-26A

Description
03B-26A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001082

BDI # 18117621

Features

Chain Pitch - Inch: 0.197
Chain Size: 03B-1
Chain Pitch - Millimeter: 5
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.633

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.717
Pitch Diameter - Millimeter: 41.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
OFAQ-150X200

COMPARE

OFAQ-150X200

Description
OFAQ-150X200 PRTBL WATER DISCHARGE HOSE ; PU AQUA NSF61 1-1/2"X200'

KURIYAMA

Part # OFAQ-150X200

BDI # 24460588

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.717
Outside Diameter - Millimeter: 43.612
Other Features: 0.079" Wall Thickness
Typical Use: Ship/Boat | Liquid and Powder Food Transfer

Inside Diameter - Millimeter: 39.599
Color: Blue

Price Inventory : Available to order
Loading Price
QTY
OFAQ-150X660

COMPARE

OFAQ-150X660

Description
OFAQ-150X660 PRTBL WATER DISCHARGE HOSE ; PU AQUA NSF61 1-1/2"X660'

KURIYAMA

Part # OFAQ-150X660

BDI # 24460590

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.717
Outside Diameter - Millimeter: 43.612
Other Features: 0.079" Wall Thickness
Typical Use: Ship/Boat | Liquid and Powder Food Transfer

Inside Diameter - Millimeter: 39.599
Color: Blue

Price Inventory : Available to order
Loading Price
QTY