Page 1 of 2

Next

Compare

COMPARE

48-3P09MSFP6

Description
48-3P09MSFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 48-3P09MSFP6

BDI # 26278866

Features

Pitch Diameter - Inch: 1.811
Flange Outside Diameter - Millimeter: 51.31
Inch - Metric: Metric
Outside Diameter - Inch: 1.776
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 46
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

48-3P09MSFA6

Description
48-3P09MSFA6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 48-3P09MSFA6

BDI # 26277837

Features

Pitch Diameter - Inch: 1.811
Flange Outside Diameter - Millimeter: 51.31
Inch - Metric: Metric
Outside Diameter - Inch: 1.776
Face Width - Millimeter: 14.29

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type SFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 46
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

48-3P09MDFP6

Description
48-3P09MDFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 48-3P09MDFP6

BDI # 26268581

Features

Pitch Diameter - Inch: 1.811
Flange Outside Diameter - Millimeter: 51.31
Inch - Metric: Metric
Outside Diameter - Inch: 1.776
Face Width - Millimeter: 14.29

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 46
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
48-3P09MDFA6

COMPARE

48-3P09MDFA6

Description
48-3P09MDFA6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 48-3P09MDFA6

BDI # 26277838

Features

Pitch Diameter - Inch: 1.811
Flange Outside Diameter - Millimeter: 51.31
Inch - Metric: Metric
Outside Diameter - Inch: 1.776
Face Width - Millimeter: 14.29

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type DFA | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 46
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
48-3M06M6A8

COMPARE

48-3M06M6A8

Description
48-3M06M6A8 TIMING PULLEY ; 3MM PITCH 6MM BELT W 8MM BORE ALUM 48T

B & B MANUFACTURING

Part # 48-3M06M6A8

BDI # 22714455

Features

Pitch Diameter - Inch: 1.811
Inch - Metric: Metric
Outside Diameter - Inch: 1.776
Face Width - Millimeter: 10.3
Face Width - Inch: 0.406

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 46
Mounting Method: Finished Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY