1-1/2IN SPIRAFLEX 1600 GREEN 89
Description
1-1/2IN SPIRAFLEX 1600 GREEN 89 ; WATER HOSE 100FT/REL
Part # 20013203
BDI # 425301
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.78
Outside Diameter - Millimeter:
45.212
Other Features:
Olive Green Pliovic with High Density Rigid Helix
Typical Use:
Agricultural | Construction | General Industrial | Septic Tank Cleaning Operation
Inside Diameter - Millimeter:
38.1
Color:
Green
1-1/2 IN NUTRIFLO S/D CLEAR
Description
1-1/2 IN NUTRIFLO S/D CLEAR FOOD HOSE ; 100FT/REL
Part # 20013331
BDI # 423445
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.78
Outside Diameter - Millimeter:
45.212
Other Features:
High Density Pliovic Helix | Bend Radius 6 Inch
Typical Use:
Dry Bulk Food Material
Inside Diameter - Millimeter:
38.1
Color:
Clear
1-1/4 TERMINATOR AIR AND MP 501PSI 350FT
Description
1-1/4 TERMINATOR AIR AND MP 501PSI 350FT ; AIR AND MULTI-PURPOSE HOSE 300FT/REL
Part # 32020027
BDI # 18201725
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.78
Outside Diameter - Millimeter:
45.212
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 0.73 Inch
Typical Use:
Air Drill | Construction | Mining | Other Severe Service | Poultry Plant
Inside Diameter - Millimeter:
31.75
Color:
Yellow
K7300-20X50
Description
K7300-20X50 REINFORCED VACUUM HOSE ; 1-1/4" IDX1.78" ODX50' CRYSTAL CLR PVC
Part # K7300-20X50
BDI # 23159143
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.78
Outside Diameter - Millimeter:
45.212
Other Features:
High Tensile Yarn with Spring Steel Wire Helix | Chemical Resistant | Self Extinguishing | Non Toxic | Silicone Free | 87 PSI at 122 Deg F
Typical Use:
Liquid Food Transfer | Vacuum | Water Transfer
Inside Diameter - Millimeter:
31.75
Color:
Crystal Clear
SG150X100
Description
SG150X100 SUCTION HOSE ; SOLARGUARD 1-1/2"X100' PVC
Part # SG150X100
BDI # 24462221
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.78
Outside Diameter - Millimeter:
45.212
Other Features:
5" Minimum Bend Radius | High UV Resistance | Standard Duty
Typical Use:
Agricultural Liquid Fertilizer | Air Seeder Line | Irrigation Line | Pump Rental and Construction Dewatering | Pump Trash
Inside Diameter - Millimeter:
38.1
Color:
Yellow