70LT187-6A3
Description
70LT187-6A3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 70T
Part # 70LT187-6A3
BDI # 22737581
Features
Pitch Diameter - Inch:
1.818
Inch - Metric:
Inch
Outside Diameter - Inch:
1.798
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
46.177
Mounting Method:
Finished Bore
Belt Width - Millimeter:
4.775
70LT187-6A5
Description
70LT187-6A5 TIMING PULLEY ; 0.0816" PIT 0.188" W 3/8" BORE ALUM 70T
Part # 70LT187-6A5
BDI # 22737588
Features
Pitch Diameter - Inch:
1.818
Inch - Metric:
Inch
Outside Diameter - Inch:
1.798
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
46.177
Mounting Method:
Finished Bore
Belt Width - Millimeter:
4.775
70LT312-6A3
Description
70LT312-6A3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 70T
Part # 70LT312-6A3
BDI # 22737594
Features
Pitch Diameter - Inch:
1.818
Inch - Metric:
Inch
Outside Diameter - Inch:
1.798
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
46.177
Mounting Method:
Finished Bore
Belt Width - Millimeter:
7.938
70LT312-6A5
Description
70LT312-6A5 TIMING PULLEY ; 0.0816" PIT 0.313" W 3/8" BORE ALUM 70T
Part # 70LT312-6A5
BDI # 22737600
Features
Pitch Diameter - Inch:
1.818
Inch - Metric:
Inch
Outside Diameter - Inch:
1.798
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
46.177
Mounting Method:
Finished Bore
Belt Width - Millimeter:
7.938
7396-125300200
Description
7396-125300200 MULTIPURPOSE HOSE ; 1-1/4" ID X 200FT RED 300PSI POR
Part # 7396-125300200
BDI # 25947006
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.798
Outside Diameter - Millimeter:
45.669
Other Features:
Multiple Textile Plies
Typical Use:
Agriculture | Construction | Foundries | General Industrial
Inside Diameter - Millimeter:
31.75
Color:
Red