INS-PS-20M

COMPARE

INS-PS-20M

Description
INS-PS-20M INSERT BEARING ; POLYMER SLEEVE EZ KLEEN BEARING

DODGE

Part # 032868

BDI # 27297280

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Sleeve Bearing
Outer Race Width - Millimeter: 17.5
Other Features: Single Row | Polymer Sleeve Insert

Inch - Metric: Metric
Outside Diameter - Inch: 1.846
Length Thru Bore - Millimeter: 25.4
Outer Race Profile: Spherical
Mounting Method: Shaft Mount

Price Inventory : Available to order
Loading Price
QTY
27T5/30-2

COMPARE

27T5/30-2

Description
27T5/30-2 TIMING PULLEY ; 5MM PITCH 16MM BELT W 30 TEETH ALUMINUM

B & B MANUFACTURING

Part # 27T5/30-2

BDI # 22698229

Features

Pitch Diameter - Inch: 1.89
Flange Outside Diameter - Millimeter: 51
Inch - Metric: Metric
Outside Diameter - Inch: 1.846
Face Width - Millimeter: 21

Face Width - Inch: 0.827
Belt Pitch: 5 MM
Other Features: Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter: 48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
36T5/30-2

COMPARE

36T5/30-2

Description
36T5/30-2 TIMING PULLEY ; 5MM PITCH 25MM BELT W 30 TEETH ALUMINUM

B & B MANUFACTURING

Part # 36T5/30-2

BDI # 22712898

Features

Pitch Diameter - Inch: 1.89
Flange Outside Diameter - Millimeter: 51
Inch - Metric: Metric
Outside Diameter - Inch: 1.846
Face Width - Millimeter: 30

Face Width - Inch: 1.181
Belt Pitch: 5 MM
Other Features: Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter: 48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
21T5/30-2

COMPARE

21T5/30-2

Description
21T5/30-2 TIMING PULLEY ; 5MM PITCH 10MM BELT W 30 TEETH ALUMINUM

B & B MANUFACTURING

Part # 21T5/30-2

BDI # 22687512

Features

Pitch Diameter - Inch: 1.89
Flange Outside Diameter - Millimeter: 51
Inch - Metric: Metric
Outside Diameter - Inch: 1.846
Face Width - Millimeter: 15

Face Width - Inch: 0.591
Belt Pitch: 5 MM
Other Features: Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter: 48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
27T5/30-2 X 20MM

COMPARE

27T5/30-2 X 20MM

Description
27T5/30-2 X 20MM TIMING PULLEY ; 5MM PT 30T 27MM WD

B & B MANUFACTURING

Part # 27T5/30-2 X 20MM

BDI # 24087460

Features

Pitch Diameter - Inch: 1.89
Flange Outside Diameter - Millimeter: 51
Inch - Metric: Metric
Outside Diameter - Inch: 1.846
Face Width - Millimeter: 21

Face Width - Inch: 0.827
Belt Pitch: 5 MM
Other Features: Type 6F | Aluminum
Pitch Diameter - Millimeter: 48
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY