PH172 PARA-FLEX NEOPRENE ELEMENT
Description
PH172 PARA-FLEX NEOPRENE ELEMENT ; NON RETURNABLE
Part # 011270
BDI # 239804
Features
Component:
Element
Width - Millimeter:
100.051
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
18.31
Outside Diameter - Millimeter:
465.074
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
14490In-Lbs
Width - Inch:
3.939
PH172 PARA-FLEX ELEMENT
Description
PH172 PARA-FLEX ELEMENT ; 18.31" OD ELASTOMERIC TYPE RUBBER
Part # 011234
BDI # 239613
Features
Component:
Element
Width - Millimeter:
100.051
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
18.31
Outside Diameter - Millimeter:
465.074
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
14490In-Lbs
Width - Inch:
3.939
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
18.31
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
158.75
Coupling Type:
Elastomeric Coupling
Torque:
14490In-Lbs