35BS14H-7/8
Description
35BS14H-7/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 14T 1.870" OD 7/8" BORE
Part # 35BS14H-7/8
BDI # 743543
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Finished Bore
35BS14H-1/2
Description
35BS14H-1/2 ROLLER CHAIN SPROCKET ; 3/8" PITCH 14T 1.870" OD 1/2" BORE
Part # 35BS14H-1/2
BDI # 743540
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Finished Bore
35B14H
Description
35B14H ROLLER CHAIN SPROCKET ; 14HT 1.870" OD 1/2" BORE 3/8" PITCH
Part # 35B14H
BDI # 743674
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore