QD192-8M-50

COMPARE

QD192-8M-50

Description
QD192-8M-50 TIMING PULLEY ; 8MM PIT 50MM BELT W CI E BUSHED 192T

B & B MANUFACTURING

Part # QD192-8M-50

BDI # 22736128

Features

Pitch Diameter - Inch: 19.252
Inch - Metric: Metric
Outside Diameter - Inch: 19.197
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 489
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
192-8P85-3535

COMPARE

192-8P85-3535

Description
192-8P85-3535 TIMING PULLEY ; 8MM PIT 85MM W CAST IRON TPL 192T

B & B MANUFACTURING

Part # 192-8P85-3535

BDI # 22719045

Features

Pitch Diameter - Inch: 19.252
Inch - Metric: Metric
Outside Diameter - Inch: 19.197
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D1 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 489
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
192-8P20-3020

COMPARE

192-8P20-3020

Description
192-8P20-3020 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 192T

B & B MANUFACTURING

Part # 192-8P20-3020

BDI # 22719026

Features

Pitch Diameter - Inch: 19.252
Inch - Metric: Metric
Outside Diameter - Inch: 19.197
Face Width - Millimeter: 28.702
Face Width - Inch: 1.13

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 489
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
192-8P30-3020

COMPARE

192-8P30-3020

Description
192-8P30-3020 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 192T

B & B MANUFACTURING

Part # 192-8P30-3020

BDI # 22719032

Features

Pitch Diameter - Inch: 19.252
Inch - Metric: Metric
Outside Diameter - Inch: 19.197
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 489
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
192-8P50-3020

COMPARE

192-8P50-3020

Description
192-8P50-3020 TIMING PULLEY ; 8MM PIT 50MM W CAST IRON TPL 192T

B & B MANUFACTURING

Part # 192-8P50-3020

BDI # 22719039

Features

Pitch Diameter - Inch: 19.252
Inch - Metric: Metric
Outside Diameter - Inch: 19.197
Face Width - Millimeter: 60.452
Face Width - Inch: 2.38

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 489
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY