MB 6
Description
MB 6 BEARING LOCKING WASHER ; 49MM OD 30MM ID 1.25MM THICK
Part # MB 6
BDI # 1415942
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.929
Outside Diameter - Millimeter:
49
Other Features:
Face Dia 38 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
30
Features
Thread Size:
M30 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.929
Outside Diameter - Millimeter:
49
Other Features:
Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
0.787
Nominal Thickness - Millimeter:
20
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.929
Outside Diameter - Millimeter:
49
Other Features:
Face Dia 38 | 13 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inside Diameter - Millimeter:
30
PL028X049 RE-SS
Description
PL028X049 RE-SS KEYLESS LOCK BUSHING
Part # PL028X049RE-SS
BDI # 22379884
Features
Component:
Keyless Screw Locking Assembly
Series:
RE
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.929
Outside Diameter - Millimeter:
49
Bore - Millimeter:
28
Length - Millimeter:
28.5
Other Features:
10 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Length - Inch:
1.122