24MEGATECH500 100FT/CARTON
Description
24MEGATECH 500 XCTN HYDRAULIC HOSE ; MEGATECH 500 HIGH-TEMP 100FT/REL
Part # 46570204
BDI # 1101118
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.95
Outside Diameter - Millimeter:
49.53
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 15 Inch | Burst Pressure 2000 PSI
Typical Use:
Air Brake | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil or Air Compressor Line
Inside Diameter - Millimeter:
38.1
24MEGATECHG5TB 100FT/CARTON
Description
24MEGATECH G5TB XCTN HYDRAULIC HOSE ; MEGATECH G5TB OIL-AIR RETURN 100FT/REL
Part # 46572190
BDI # 1101120
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.95
Outside Diameter - Millimeter:
49.53
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 95 Inch | Burst Pressure 2000 PSI
Typical Use:
Automotive | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil Line
Inside Diameter - Millimeter:
38.1
Color:
Blue
AK19 1/2
Description
AK19.1/2 TRANSMISSION PULLEY ; NON-RETURNABLE LIGHT DUTY BORED-TO-SIZE
Part # 78072051
BDI # 1119088
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.95
Outside Diameter - Millimeter:
49.53
Bore - Millimeter:
12.7
Bore - Inch:
0.5
Other Features:
Solid Style
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
AK19 3/4
Description
AK19.3/4 TRANSMISSION PULLEY ; NON-RETURNABLE LIGHT DUTY BORED-TO-SIZE
Part # 78072053
BDI # 1119089
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.95
Outside Diameter - Millimeter:
49.53
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Solid Style
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
AK19 5/8
Description
AK19.5/8 TRANSMISSION PULLEY ; LIGHT DUTY BORED-TO-SIZE
Part # 78072052
BDI # 1119090
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.95
Outside Diameter - Millimeter:
49.53
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Other Features:
Solid Style
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1