Page 1 of 7

Next

Compare
25B23SS

COMPARE

25B23SS

Description
25B23SS ROLLER CHAIN SPROCKET ; STAINLESS STEEL-STK

MARTIN SPROCKET & GR

Part # 25B23SS

BDI # 617882

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 1.836
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 1.969
Global Part Number GPN: 36510
Pitch Diameter - Millimeter: 46.634
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
25A23

COMPARE

25A23

Description
25A23 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 25A23

BDI # 617838

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 1.836
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.969
Global Part Number GPN: 31582
Pitch Diameter - Millimeter: 46.634
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
25B23

COMPARE

25B23

Description
25B23 ROLLER CHAIN SPROCKET ; 1/4" P 23T 1/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 25B23

BDI # 617881

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 1.836
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.969
Global Part Number GPN: 36085
Pitch Diameter - Millimeter: 46.634
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 12.85 / each QTY
RS25-1B23T

COMPARE

RS25-1B23T

Description
RS25-1B23T SPROCKET ; 0.25" BORE 1.5" HUB DIA 23 TEETH

TSUBAKI

Part # 25B23

BDI # 17022431

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.836

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 1.969
Pitch Diameter - Millimeter: 46.634
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
25B23H X 1/4 SS STL

COMPARE

25B23H X 1/4 SS STL

Description
25B23H X 1/4 SS STL CHAIN SPROCKET ; 25CHAIN 23T

MARTIN SPROCKET & GR

Part # 25B23H X 1/4 SS STL

BDI # 24863808

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 1.836
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.969
Other Features: With Set Screw
Pitch Diameter - Millimeter: 46.634
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY