PB32XL037

COMPARE

PB32XL037

Description
PB32XL037 TIMING PULLEY ; 0.38IN BELT W 32GROVES

GATES

Part # 78230186

BDI # 1126047

Features

Pitch Diameter - Inch: 2.037
Inch - Metric: Inch
Outside Diameter - Inch: 2.017
Face Width - Millimeter: 19.05
Face Width - Inch: 0.75

Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 51.74
Mounting Method: Rough Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
80MP025-6A4

COMPARE

80MP025-6A4

Description
80MP025-6A4 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALU 5/16" BORE 80T

B & B MANUFACTURING

Part # 80MP025-6A4

BDI # 21528755

Features

Pitch Diameter - Inch: 2.037
Inch - Metric: Inch
Outside Diameter - Inch: 2.017
Face Width - Millimeter: 9.525
Face Width - Inch: 0.375

Belt Pitch: 0.08 Inch
Other Features: Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 51.74
Mounting Method: Finished Bore
Belt Width - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY
80MP037-6A4

COMPARE

80MP037-6A4

Description
80MP037-6A4 TIMING PULLEY ; 0.08" PIT 3/8" BELT AL 5/16" BORE 80T

B & B MANUFACTURING

Part # 80MP037-6A4

BDI # 22729663

Features

Pitch Diameter - Inch: 2.037
Inch - Metric: Inch
Outside Diameter - Inch: 2.017
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 0.08 Inch
Other Features: Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 51.74
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
32XL037 3/8

COMPARE

32XL037 3/8

Description
32XL037 3/8 TIMING BELT PULLEY

MARTIN SPROCKET & GR

Part # 32XL037 3/8

BDI # 21593431

Features

Pitch Diameter - Inch: 2.037
Inch - Metric: Inch
Outside Diameter - Inch: 2.017
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Pitch Diameter - Millimeter: 51.74
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525
Belt Style: XL

Price Inventory : Available to order
Loading Price
QTY