085B-11B
Description
085B-11B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101001991
BDI # 18118495
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.774
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.024
Pitch Diameter - Millimeter:
45.07
Mounting Method:
Rough Bore
085B-11A
Description
085B-11A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101001990
BDI # 18118494
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.774
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.024
Pitch Diameter - Millimeter:
45.07
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
081B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.774
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.024
Pitch Diameter - Millimeter:
45.07
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
081B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.774
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.024
Pitch Diameter - Millimeter:
45.07
Mounting Method:
Rough Bore
NP030522-90KM1
Description
NP030522-90KM1 ; TAPERED ROLLER BEARING
Part # NP030522-90KM1
BDI # 1425535
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.024
Outside Diameter - Millimeter:
51.4
Bore - Millimeter:
27
Bore - Inch:
1.063
Other Features:
1 Single Cone | 1 Single Cup | ISO 335
Precision Class:
Standard
Basic Number:
NP030522