RABRB20/52-XL-FA106

COMPARE

RABRB20/52-XL-FA106

Description
RABRB20/52-XL-FA106 X-LIFE BALL BRG ; NON-RETURNABLE INSERT W/ECC LOCK COLLAR

INA

Part # RABRB20/52-XL-FA106

BDI # 1176708

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 0
Other Features: Single Row | With Inter Liner
Inch - Metric: Metric

Outside Diameter - Inch: 2.059
Length Thru Bore - Millimeter: 31
Outer Race Profile: Spherical
Global Part Number GPN: 562092
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
NSHM-07

COMPARE

NSHM-07

Description
NSHM-07 LOCKNUT ; M35 X 1.5 THREAD 52.3MM OD 14.2MM THK

WHITTET-HIGGINS

Part # NSHM-07

BDI # 966627

Features

Thread Size: M35 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.059
Outside Diameter - Millimeter: 52.3
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 10-24 Set Screws

Nominal Thickness - Inch: 0.559
Nominal Thickness - Millimeter: 14.2

Price Inventory : Available to order
Loading Price
QTY