Features
Thread Size:
1.312-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.067
Outside Diameter - Millimeter:
52.502
Other Features:
Precision
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379
Features
Thread Size:
1.312-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.067
Outside Diameter - Millimeter:
52.502
Other Features:
303 Stainless Steel | Corrosion Resistance | Optional 316 Stainless Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379
HP-270
Description
HP-270 UHMW ROLLER BEARING ; 20PC MIN RESERVE THE RIGHT TO OVERSHIP
Part # HP-270
BDI # 342596
Features
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Material:
UHMW
Outside Diameter - Inch:
2.067
Flange Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
52.502
Other Features:
White | Blind Round Bore
Rolling Element:
Plain
Product Name:
Bearing
Width - Millimeter:
41.275