Page 1 of 3

Next

Compare
05B-20B

COMPARE

05B-20B

Description
05B-20B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001172

BDI # 18117797

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.013

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.142
Pitch Diameter - Millimeter: 51.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
05B-2-20B

COMPARE

05B-2-20B

Description
05B-2-20B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001201

BDI # 18117717

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.013

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.142
Pitch Diameter - Millimeter: 51.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
05B-2-20A

COMPARE

05B-2-20A

Description
05B-2-20A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001200

BDI # 18117716

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.013

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.142
Pitch Diameter - Millimeter: 51.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
05B-20A

COMPARE

05B-20A

Description
05B-20A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001171

BDI # 18117796

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.013

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.142
Pitch Diameter - Millimeter: 51.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
22-8MX12-1008

COMPARE

22-8MX12-1008

Description
22-8MX12-1008 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 22T

B & B MANUFACTURING

Part # 22-8MX12-1008

BDI # 22688228

Features

Pitch Diameter - Inch: 2.205
Flange Outside Diameter - Millimeter: 64.999
Inch - Metric: Metric
Outside Diameter - Inch: 2.142
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 56
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY