12B-90A
Description
12B-90A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003580
BDI # 18119981
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.488
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.85
Pitch Diameter - Millimeter:
545.8
Mounting Method:
Rough Bore
12B-3-90A
Description
12B-3-90A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003534
BDI # 18119913
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.488
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.85
Pitch Diameter - Millimeter:
545.8
Mounting Method:
Rough Bore
12B-2-90A
Description
12B-2-90A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003384
BDI # 18119745
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.488
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.85
Pitch Diameter - Millimeter:
545.8
Mounting Method:
Rough Bore
228671
Description
228671 KEYLESS LOCKING ASSEMBLY, B115/RFN7009 460MM MD (SMARTCATALOG)
Part # 228671
BDI # 27292165
Features
Component:
Keyless Screw Locking Assembly
Series:
B115
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.85
Outside Diameter - Millimeter:
555
Bore - Millimeter:
460
Length - Millimeter:
160
Other Features:
24 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
6.299
228637
Description
228637 KEYLESS LOCKING ASSEMBLY, B112/RFN7005 460MM HD (SMARTCATALOG)
Part # 228637
BDI # 27302849
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.85
Outside Diameter - Millimeter:
555
Bore - Millimeter:
460
Length - Millimeter:
203
Other Features:
24 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
7.992