Page 1 of 2

Next

Compare
60B90

COMPARE

60B90

Description
60B90 ROLLER CHAIN SPROCKET ; B & C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 60B90

BDI # 623527

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 21.491
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 21.927
Global Part Number GPN: 36359
Pitch Diameter - Millimeter: 545.871
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
60A90

COMPARE

60A90

Description
60A90 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 60A90

BDI # 622666

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 21.491
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 21.927
Global Part Number GPN: 31832
Pitch Diameter - Millimeter: 545.871
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
60A90

COMPARE

60A90

Description
60A90 ROLLER CHAIN SPROCKET ; 90T 21.930" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A90

BDI # 746663

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.491

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.927
Pitch Diameter - Millimeter: 545.871
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 60-1A90

COMPARE

PHS 60-1A90

Description
PHS 60-1A90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-1A90

BDI # 1288215

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.491

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.927
Pitch Diameter - Millimeter: 545.871
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 60-1B90

COMPARE

PHS 60-1B90

Description
PHS 60-1B90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-1B90

BDI # 1288273

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.491

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.927
Pitch Diameter - Millimeter: 545.871
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY