Page 1 of 2

Next

Compare

COMPARE

60-3P09MDFP8

Description
60-3P09MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 60-3P09MDFP8

BDI # 26271862

Features

Pitch Diameter - Inch: 2.244
Flange Outside Diameter - Millimeter: 62.48
Inch - Metric: Metric
Outside Diameter - Inch: 2.224
Face Width - Millimeter: 14.29

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 57
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60-3P09MDFA8

COMPARE

60-3P09MDFA8

Description
60-3P09MDFA8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 60-3P09MDFA8

BDI # 26277908

Features

Pitch Diameter - Inch: 2.244
Flange Outside Diameter - Millimeter: 62.48
Inch - Metric: Metric
Outside Diameter - Inch: 2.224
Face Width - Millimeter: 14.29

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type DFA | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 57
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

60-3P09MSFP8

Description
60-3P09MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 60-3P09MSFP8

BDI # 26273497

Features

Pitch Diameter - Inch: 2.244
Flange Outside Diameter - Millimeter: 62.48
Inch - Metric: Metric
Outside Diameter - Inch: 2.224
Face Width - Millimeter: 14.29

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 57
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

60-3P09MSFA8

Description
60-3P09MSFA8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 60-3P09MSFA8

BDI # 26277907

Features

Pitch Diameter - Inch: 2.244
Flange Outside Diameter - Millimeter: 62.48
Inch - Metric: Metric
Outside Diameter - Inch: 2.224
Face Width - Millimeter: 14.29

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type SFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 57
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60-3M09M6A8

COMPARE

60-3M09M6A8

Description
60-3M09M6A8 TIMING PULLEY ; 3MM PITCH 9MM BELT W 8MM BORE ALUM 60T

B & B MANUFACTURING

Part # 60-3M09M6A8

BDI # 22727646

Features

Pitch Diameter - Inch: 2.244
Inch - Metric: Metric
Outside Diameter - Inch: 2.224
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 57
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY