90-2P06MIA8
Description
90-2P06MIA8 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 8MM BORE 90T
Part # 90-2P06MIA8
BDI # 22736380
Features
Pitch Diameter - Inch:
2.244
Inch - Metric:
Metric
Outside Diameter - Inch:
2.236
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2 MM
Other Features:
Type 6I | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
57
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
90-2P06MSFM8
Description
90-2P06MSFM8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 90-2P06MSFM8
BDI # 26276402
Features
Pitch Diameter - Inch:
2.244
Flange Outside Diameter - Millimeter:
62.48
Inch - Metric:
Metric
Outside Diameter - Inch:
2.236
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
57
Mounting Method:
Finished Bore
90-2P06MSFP8
Description
90-2P06MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 90-2P06MSFP8
BDI # 26273059
Features
Pitch Diameter - Inch:
2.244
Flange Outside Diameter - Millimeter:
62.48
Inch - Metric:
Metric
Outside Diameter - Inch:
2.236
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
57
Mounting Method:
Finished Bore
90-2P06MDFB8
Description
90-2P06MDFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 90-2P06MDFB8
BDI # 26276404
Features
Pitch Diameter - Inch:
2.244
Flange Outside Diameter - Millimeter:
62.48
Inch - Metric:
Metric
Outside Diameter - Inch:
2.236
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
57
Mounting Method:
Finished Bore
90-2P06MDFP8
Description
90-2P06MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 90-2P06MDFP8
BDI # 26276403
Features
Pitch Diameter - Inch:
2.244
Flange Outside Diameter - Millimeter:
62.48
Inch - Metric:
Metric
Outside Diameter - Inch:
2.236
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
57
Mounting Method:
Finished Bore