04B-30B
Description
04B-30B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH
Part # 2101001128
BDI # 18117648
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.261
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.354
Pitch Diameter - Millimeter:
57.42
Mounting Method:
Rough Bore
QD24-8M-30
Description
QD24-8M-30 TIMING PULLEY ; 8MM PIT 30MM BELT W CAST IRON 24T
Part # QD24-8M-30
BDI # 22736384
Features
Pitch Diameter - Inch:
2.402
Flange Outside Diameter - Millimeter:
70.002
Inch - Metric:
Metric
Outside Diameter - Inch:
2.354
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
61
Mounting Method:
Bushed
24-8M30-6FS6
Description
24-8M30-6FS6 TIMING PULLEY ; 8MM PIT 30MM BELT W 1/2" BORE STEEL 24T
Part # 24-8M30-6FS6
BDI # 22690443
Features
Pitch Diameter - Inch:
2.402
Flange Outside Diameter - Millimeter:
70.002
Inch - Metric:
Metric
Outside Diameter - Inch:
2.354
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
61
Mounting Method:
Rough Bore
QD24-8M-20
Description
QD24-8M-20 TIMING PULLEY ; 8MM PIT 20MM BELT W CI JA BUSHED 24T
Part # QD24-8M-20
BDI # 22736378
Features
Pitch Diameter - Inch:
2.402
Flange Outside Diameter - Millimeter:
70.002
Inch - Metric:
Metric
Outside Diameter - Inch:
2.354
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
61
Mounting Method:
Bushed
PHS 04B-1B30
Description
PHS 04B-1B30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 04B-1B30
BDI # 1284419
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.261
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.354
Pitch Diameter - Millimeter:
57.42
Mounting Method:
Rough Bore